This product requires certification to purchase.

Handle in Matte Black

You last purchased this on
 
Signature Hardware

Handle in Matte Black

Brand image
You last purchased this on
 
Signature Hardware

Handle in Matte Black

  • Fast #
  • Part #OBPF712101049100MB
  • Item #8063651
  • Manufacturer Part #OBPF7121010491000MB
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Bok 949092
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #DHL75P98NK
Item #7716952
4.4 out of 5 Customer Rating
Requires Certification
Part #DHL505PN
Item #4052267
5 out of 5 Customer Rating
Requires Certification
Part #DHL75P06NK
Item #9115280
5 out of 5 Customer Rating
Requires Certification
Part #M115034
Item #1758266
5 out of 5 Customer Rating
Requires Certification
Part #DHL676PN
Item #10071481
4.7 out of 5 Customer Rating
Requires Certification
Part #M200755
Item #9198604
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #OBPF7HL23021CBN
Item #7599865
4.6 out of 5 Customer Rating
Requires Certification
Part #OBPF7KF13029ORB
Item #8016968
5 out of 5 Customer Rating
Requires Certification
Part #SHLZFSTFLEVBG
Item #9059800
4.8 out of 5 Customer Rating
Requires Certification
Part #OBPF713675ZBN
Item #7846929
3.2 out of 5 Customer Rating
Requires Certification
Part #OBPF713611ZBN
Item #7846996
4.6 out of 5 Customer Rating
Requires Certification
Part #OBPF13083ZBN
Item #7846928
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing