This product requires certification to purchase.

Two Handle Lever Handle Kit in Brilliance® Luxe Gold®

You last purchased this on
 
Brizo

Kintsu™ Two Handle Lever Handle Kit in Brilliance® Luxe Gold®

Brand image
You last purchased this on
 
Brizo

Kintsu™ Two Handle Lever Handle Kit in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHL5306GL
  • Item #9114683
  • Manufacturer Part #HL5306-GL
5 out of 5 Customer Rating
Two Handle Lever Handle Kit

X Points
Color Finish Name: Brilliance Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lavatory handle kit
  • Includes 2 widespread lavatory handles
  • Handles are ADA compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Kintsu™
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Faucet Part Type:
Handle Kit
Fits Model:
65308LF-LHP, 65308LF-LHP-ECO
GSA Approved:
No
Handle Type:
Lever
Height:
2-1/4 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
Width:
3-7/16 in



Customers Also Bought
1–6 of 18 items
Part #DHL60P06GL
Item #9115311
3.8 out of 5 Customer Rating
Requires Certification
Part #DT70306GL
Item #9114634
4.5 out of 5 Customer Rating
Requires Certification
Part #DHL7506GL
Item #9114774
4 out of 5 Customer Rating
Requires Certification
Part #DHL75P75PC
Item #9258600
3.7 out of 5 Customer Rating
Requires Certification
Part #DRP74751GL
Item #7211571
3.1 out of 5 Customer Rating
Requires Certification
Part #DRP100583
Item #8159987
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DHL70406NK
Item #9115151
5 out of 5 Customer Rating
Requires Certification
Part #DHK5306GL
Item #9114917
5 out of 5 Customer Rating
Requires Certification
Part #DR83992
Item #9115155
3.4 out of 5 Customer Rating
Requires Certification
Part #D73506GL
Item #9115176
3.7 out of 5 Customer Rating
Requires Certification
Part #D83806GL
Item #9114946
4.1 out of 5 Customer Rating
Requires Certification
Part #DHL75P06NK
Item #9115280
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing