This product requires certification to purchase.

Valve Trim in Brushed Nickel

You last purchased this on
 
Signature Hardware

Lentz Valve Trim in Brushed Nickel

Brand image
You last purchased this on
 
Signature Hardware

Lentz Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHK476874
  • Item #9429020
  • Manufacturer Part #476874
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Lentz
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-3/8 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Diverter Trim
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No


Customers Also Bought
1–6 of 18 items
Part #K349-BN
Item #2929614
4 out of 5 Customer Rating
Requires Certification
Part #H27422001
Item #1918335
3.7 out of 5 Customer Rating
Requires Certification
Part #K87118-CP
Item #1625970
3.7 out of 5 Customer Rating
Requires Certification
Part #MA720BN
Item #2254485
3.7 out of 5 Customer Rating
Requires Certification
Part #M3829
Item #2185179
4 out of 5 Customer Rating
Requires Certification
Part #R0127WOPN
Item #9377994
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHLZ4DPMB
Item #9059903
5 out of 5 Customer Rating
Requires Certification
Part #SHTS72BG
Item #9059829
3.9 out of 5 Customer Rating
Requires Certification
Part #SHLZFSTFKNOBBG
Item #9059827
4.7 out of 5 Customer Rating
Requires Certification
Part #SHLZWSKNOBBG
Item #9059877
3.2 out of 5 Customer Rating
Requires Certification
Part #SHLZTVKNOBMB
Item #9059869
4.3 out of 5 Customer Rating
Requires Certification
Part #SHLZWSLEVBG
Item #9059866
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing