This product requires certification to purchase.

M-Core™ Single Handle Diverter Valve Trim in Brushed Gold

You last purchased this on
 
Moen

Cia™ M-Core™ Single Handle Diverter Valve Trim in Brushed Gold

Brand image
You last purchased this on
 
Moen

Cia™ M-Core™ Single Handle Diverter Valve Trim in Brushed Gold

  • Fast #
  • Part #MUT4620BG
  • Item #9535617
  • Manufacturer Part #UT4620BG
3.3 out of 5 Customer Rating
M-Core™ Single Handle Diverter Valve Trim in Brushed Gold

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed Gold finish adds a touch of sophistication to any room
  • This trim kit requires M-CORE Transfer Valve U231 or U361, with preferred installation option, to complete installation
  • M-CORE Transfer Valves can control 2 or 3 showering devices, a simple transfer cartridge modification changes the valve’s flow from two outlets to three outlets
  • When using 3 Showering Devices, transfer valve cartridge must be modified. Simple cartridge modification changes the valves flow from two outlets to three outlets. See Transfer Valve Instructions for additional information.
  • When using 2 Showering Devices, designated outlet 3 must be CAPPED. Caps sold separately.
  • M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
U231CI
CSA Certified:
CSA B125.1
Collection:
Cia™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
4 in
Faucet Part Type:
Trim
Height:
4 in
Installation Type:
Wall Mount
Material:
Metal
WaterSense Labeled:
No
Width:
4 in



Customers Also Bought
1–6 of 18 items
Part #N517-24/56
Item #3725082
3.4 out of 5 Customer Rating
Requires Certification
Part #SHSK83ZBN
Item #10057257
3.2 out of 5 Customer Rating
Requires Certification
Part #G19375001
Item #10206892
4.3 out of 5 Customer Rating
Requires Certification
Part #DH559SSPR
Item #10424350
4.4 out of 5 Customer Rating
Requires Certification
Part #SHH1010ZBN
Item #4397945
5 out of 5 Customer Rating
Requires Certification
Part #G285402430
Item #9920822
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M3347BL
Item #9535675
4.7 out of 5 Customer Rating
Requires Certification
Part #M10089N
Item #7371236
5 out of 5 Customer Rating
Requires Certification
Part #M155748BN
Item #4199656
4.7 out of 5 Customer Rating
Requires Certification
Part #M3801
Item #402888
3.9 out of 5 Customer Rating
Requires Certification
Part #MS3896
Item #3977995
4.6 out of 5 Customer Rating
Requires Certification
Part #M186117
Item #7609503
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing