This product requires certification to purchase.

Showerhead in Matte Black

You last purchased this on
 
Signature Hardware

Showerhead in Matte Black

You last purchased this on
 
Signature Hardware

Showerhead in Matte Black

  • Fast #
  • Part #OBPF6F38010MB
  • Item #8949643
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Showerhead Flow Rate:
1.75 gpm
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #D58620PR25PK
Item #9878211
3.3 out of 5 Customer Rating
Requires Certification
Part #SHEL441008BG
Item #10351935
3.2 out of 5 Customer Rating
Requires Certification
Part #H04958670
Item #9301735
4.5 out of 5 Customer Rating
Requires Certification
Part #KT35943-4H-CP
Item #10361257
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCSF107GM
Item #10249776
3.1 out of 5 Customer Rating
Requires Certification
Part #SHVL8020GMB
Item #9345418
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHRS820TGCP
Item #7545722
5 out of 5 Customer Rating
Requires Certification
Part #SHRS825TPN
Item #7180672
4.8 out of 5 Customer Rating
Requires Certification
Part #SHRSB820RGCP
Item #7504493
5 out of 5 Customer Rating
Requires Certification
Part #SHRSB825RPN
Item #7809004
4.5 out of 5 Customer Rating
Requires Certification
Part #SHSH2060GORB
Item #7504497
3.3 out of 5 Customer Rating
Requires Certification
Part #SHRS820R3GMB
Item #10169685
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing