This product requires certification to purchase.

0.125 gpf Exposed Sensor Urinal Flushometer

You last purchased this on
 
Sloan

0.125 gpf Exposed Sensor Urinal Flushometer

Brand image
You last purchased this on
 
Sloan

0.125 gpf Exposed Sensor Urinal Flushometer

  • Fast #
  • Part #S3772645
  • Item #4325025
  • Manufacturer Part #3772645
3.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flush volumes start as low as 1.0 gpf/3.8 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents urinal from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece to accommodate different height requirements
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
0.125 gpf
Flow Rate Range:
Less than .25 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
Height:
11-1/2 in
Length:
9 in
Material:
Brass
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
3/4 in
Valve Size:
1 in
Volts:
24V
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #S3452642
Item #4037641
4.2 out of 5 Customer Rating
Requires Certification
Part #S3770035
Item #4325053
4.9 out of 5 Customer Rating
Requires Certification
Part #S3452673
Item #505971
3.6 out of 5 Customer Rating
Requires Certification
Part #C732VB665PSHCP
Item #561140
5 out of 5 Customer Rating
Requires Certification
Part #S3770022
Item #7019788
4.7 out of 5 Customer Rating
Requires Certification
Part #S3450047
Item #505969
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S3770022
Item #7019788
4.7 out of 5 Customer Rating
Requires Certification
Part #S3772695
Item #4037662
4.5 out of 5 Customer Rating
Requires Certification
Part #S3772673
Item #3151658
5 out of 5 Customer Rating
Requires Certification
Part #S3787915
Item #3150695
5 out of 5 Customer Rating
Requires Certification
Part #S3789640
Item #7407119
5 out of 5 Customer Rating
Requires Certification
Part #S3780039
Item #4710745
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing