This product requires certification to purchase.

0.35 gpm Plug In Sensor Bathroom Sink Faucet with Integrated Thermostatic Mixer in Polished Chrome

You last purchased this on
 
Sloan

Optima® 0.35 gpm Plug In Sensor Bathroom Sink Faucet with Integrated Thermostatic Mixer in Polished Chrome

Brand image
You last purchased this on
 
Sloan

Optima® 0.35 gpm Plug In Sensor Bathroom Sink Faucet with Integrated Thermostatic Mixer in Polished Chrome

  • Fast #
  • Part #S3335186
  • Item #9430967
  • Manufacturer Part #3335186
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Double infrared sensors with automatic setting feature and microprocessor
  • Automatic self-adapting sensor technology
  • Magnetic solenoid valve
  • Water supply connection with flexible high-pressure hose and strainer
  • 6 volt DC plug-in adapter (must be ordered separately for less adapter/transformer (-LT) faucets)
  • Appropriate mounting hardware included
  • Integrated, in spout thermostatic mixing valve that meets ASSE-1070 rating for anti-scald performance
  • IQ-click feature permits activation of continuous run and temporary off modes
  • Daisy chain electrical splitter cable included with Less transformer (-LT) faucets
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
5-11/32 in
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.35 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Holes:
1 Hole
Spout Reach:
4-11/32 in
Trim Only:
No
Volts:
6V



Customers Also Bought
1–6 of 18 items
Part #KP24483CRSN
Item #9669324
3.6 out of 5 Customer Rating
Requires Certification
Part #F84691SQBN
Item #7314633
3.4 out of 5 Customer Rating
Requires Certification
Part #S3335110
Item #5119152
3.1 out of 5 Customer Rating
Requires Certification
Part #A702B105002
Item #7864540
4.1 out of 5 Customer Rating
Requires Certification
Part #D798LFRB
Item #4414890
3.7 out of 5 Customer Rating
Requires Certification
Part #DB3596LFOB
Item #3863513
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S3335060
Item #2916034
4.2 out of 5 Customer Rating
Requires Certification
Part #S3335092
Item #7690959
3.2 out of 5 Customer Rating
Requires Certification
Part #S3335177
Item #8492038
4.1 out of 5 Customer Rating
Requires Certification
Part #S3362124
Item #3815650
4.5 out of 5 Customer Rating
Requires Certification
Part #S3362116
Item #2916080
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing