This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Signature Hardware

Lexia Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

Brand image
You last purchased this on
 
Signature Hardware

Lexia Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SHWSCLE107LCP
  • Item #9894339
  • Manufacturer Part #SHWSCLE107LCP
3.2 out of 5 Customer Rating
Single Handle Vessel Filler Bathroom Sink Faucet

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Included drain is compatible with sinks that have an overflow hole
  • Optional deck plate available that can be used to hide holes when retrofitting from a widespread faucet. (SHLZ4DP)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Vessel Filler
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Lexia
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
12-3/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
3-3/4 in
Handle Material:
Metal
Handle Type:
Lever
Height:
12-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
8-3/4 in
Spout Reach:
5 in
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
Yes
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
6-1/2 in


Customers Also Bought
1–6 of 18 items
Part #SHHS4090GPN
Item #7787278
4.3 out of 5 Customer Rating
Requires Certification
Part #SHLE9005CP
Item #9894272
5 out of 5 Customer Rating
Requires Certification
Part #SHEL441008CP
Item #10351937
5 out of 5 Customer Rating
Requires Certification
Part #SHLE3RTBG
Item #9894310
4.1 out of 5 Customer Rating
Requires Certification
Part #MS176BN
Item #2879738
5 out of 5 Customer Rating
Requires Certification
Part #SHBWFS2000G2MB
Item #10169678
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing