Widespread Bathroom Sink Faucet in Brilliance® Polished Nickel
Invari™ Widespread Bathroom Sink Faucet in Brilliance® Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- 3-hole installation
- Accommodates up to 3" deck thickness
- Ceramic cartridge
- Must order drain separately; push button or grid strainer drains available
- Must order handles separately
- Hidden water-efficient, laminar flow stream straightener
-
Lead Law Compliant
-
Green
Specifications
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic
- Collection:
- Invari™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 6 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Handle Type:
- Less Handles
- Height:
- 9-3/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 6 in
- Spout Reach:
- 6 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes