1 qt Stainless Steel Cleaner (Case of 12)
1 qt Stainless Steel Cleaner (Case of 12)
Frequently Purchased Together
Product Details
Product Details
- Ready to use Handi spray is a ready to use stainless steel cleaner and surface protectant
- The water based formula ensures that no oil residue or build up remains on the surface
- Continued use will provide protection from finger prints smudging and dust build up
- Color: Clear
- PH: 5.5-6.5
- Scent: Pleasant
Specifications
- Application:
- Stainless Steel
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Stainless Steel
- Package Quantity:
- Case of 12
- Size:
- 1 qt