24 in. x 30 ft. 16 ga Steel Corrugated Pipe
24 in. x 30 ft. 16 ga Steel Corrugated Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Snap-in
- End Connections:
- Snap-in
- Gauge (metal):
- 16 ga
- Length:
- 30 ft
- Material:
- Steel
- Pipe Wall Type:
- Corrugated
- PipeTubing Size:
- 24 in