This product requires certification to purchase.

34W 48 in. T12 Fluorescent Light Bulb 6500 Kelvin with Medium Bi-Pin Base Pack of 30

You last purchased this on
 
Sylvania

Supersaver® 34W 48 in. T12 Fluorescent Light Bulb 6500 Kelvin with Medium Bi-Pin Base Pack of 30

Brand image
You last purchased this on
 
Sylvania

Supersaver® 34W 48 in. T12 Fluorescent Light Bulb 6500 Kelvin with Medium Bi-Pin Base Pack of 30

  • Fast #
  • Part #SYL24599
  • Item #7349905
  • Manufacturer Part #24599
4.4 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Commercial or residential applications
  • Requires Certification

Specifications

Collection:
Supersaver®
Color Temperature:
6500
Diameter:
1-59/100 in
Height:
48 in
Length:
1 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Ordering Code:
F34/DX/SS (F40/DX/SS)
Light Bulb Shape Code:
T12
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lumens:
1930
Number Of Hours:
20000 h
Package Quantity:
Pack of 30
Watts:
34 W
Width:
1 in


Customers Also Bought
1–6 of 18 items
Part #SS8312
Item #3858713
5 out of 5 Customer Rating
Requires Certification
Part #SS9704
Item #7500082
4.9 out of 5 Customer Rating
Requires Certification
Part #SS11333
Item #9935854
5 out of 5 Customer Rating
Requires Certification
Part #SS49946
Item #9323449
4.1 out of 5 Customer Rating
Requires Certification
Part #SS2414
Item #4353049
4.5 out of 5 Customer Rating
Requires Certification
Part #SS2423
Item #4824510
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SYL78106
Item #7333426
4.5 out of 5 Customer Rating
Requires Certification
Part #S14145
Item #7333437
3.7 out of 5 Customer Rating
Requires Certification
Part #S20886
Item #1279608
4 out of 5 Customer Rating
Requires Certification
Part #SYL20885
Item #2338432
4.2 out of 5 Customer Rating
Requires Certification
Part #SYL20901
Item #7349878
4.3 out of 5 Customer Rating
Requires Certification
Part #SYL23116
Item #7349893
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing