94 lb. Portland Cement Bag
Type II 94 lb. Portland Cement Bag
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Solid physical state
- 1000°C boiling point
- 3 to 3.15 specific gravity
- TITAN AMERICA® Portland cement type II can be specified for most concrete construction jobs, including projects that may require the concrete to withstand exposure to harsh environmental conditions
- Extensively tested
- Controlled production
- Superb performance in harsh environments
- Excellent crack reduction qualities
- Consistent performance
- Energy Star® certified
Documents
Specifications
- ASTM:
- ASTM C-150
- Application:
- Concrete, Construction
- Collection:
- Type II
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Product Type:
- Cement
- Size:
- 94 lb
- UL Listed:
- No