1-Gang or Multi-Gang Toggle Cover Adapter Plate in White
1-Gang or Multi-Gang Toggle Cover Adapter Plate in White
Frequently Purchased Together
Product Details
Product Details
- Cover-Up’s save time and money
- No electrical work required
- Constructed of durable high-impact PVC
- Increased internal support ribs prevent damage.
- Receptacle protection
- Customize your look – can be painted or wallpapered.
- Easy to install
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- PVC