This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel

You last purchased this on
 
Westcraft

52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel

You last purchased this on
 
Westcraft

52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #FF525BNSIL
  • Item #8928738
  • Manufacturer Part #FF525BNSIL
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 58" Wire Length
  • Dual-Mount
  • Brushed Nickel
  • Light Silver/Maple Reversible blades
  • Three speed
  • Reversible rotation
  • Average Life for Light Kit 15000 hrs
  • 8W LED E26 Bulbs Included
  • 10,000 Hours
  • Frosted Glass
  • Requires Certification

Specifications

AMP:
0.47
Blade Pitch:
10.5°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
2406 ft3/min
Ceiling Fan Blade Finish:
Silver/Maple
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Control Type:
Pull Chain
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Opal Frosted
Height:
15-3/5 in
Indoor Outdoor:
Indoor
Installation Type:
Dual Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Globe
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Lumens:
1600
Lumens per Watt:
84
Material:
Steel, Glass, Wood
Material Type:
Plywood
Number Of Hours:
15000 h
Number of Blades:
5
Number of Lights:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
RPM:
200
UL Listed:
UL 507
Volts:
120V
Watts:
9.5 W
Width:
52 in


Customers Also Bought
1–6 of 18 items
Part #T2000W
Item #4624057
4.5 out of 5 Customer Rating
Requires Certification
Part #L80509W
Item #4374323
5 out of 5 Customer Rating
Requires Certification
Part #FFP1X46WYNK
Item #9885655
4.3 out of 5 Customer Rating
Requires Certification
Part #PP215931
Item #7359290
5 out of 5 Customer Rating
Requires Certification
Part #L80501W
Item #4374345
3.7 out of 5 Customer Rating
Requires Certification
Part #R2673W
Item #7951164
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FF525DWH
Item #7775696
5 out of 5 Customer Rating
Requires Certification
Part #FF523HBN
Item #7775695
4.3 out of 5 Customer Rating
Requires Certification
Part #FF525HBNWM
Item #8928737
5 out of 5 Customer Rating
Requires Certification
Part #FF525BNSF
Item #8928740
5 out of 5 Customer Rating
Requires Certification
Part #FF445BNSF
Item #8928734
5 out of 5 Customer Rating
Requires Certification
Part #FF425WH
Item #7775692
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing