This product requires certification to purchase.

48 in. Masking Film

You last purchased this on
 
Trimaco

48 in. Masking Film

Brand image
You last purchased this on
 
Trimaco

48 in. Masking Film

  • Fast #
  • Part #T44880
  • Item #7222391
  • Manufacturer Part #44880
5 out of 5 Customer Rating
Masking Film

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Trimaco's easy mask premium masking film clings to most surfaces
  • Let’s light in when used on windows
  • Wider lip design helps ease unfolding
  • Hold up for multiple spray passes
  • Film attracts paint overspray
  • Works great with tape applicators/maskers
  • Use printed side out
  • Easy peel packaging
  • Thickness: 0.47 mil
  • Do not use on wet or uncured surfaces
  • Requires Certification

Specifications

Length:
180 ft
Product Type:
Masking Film
Thickness:
0.5 mil
Width:
48 in



Customers Also Bought
1–6 of 18 items
Part #T12909
Item #7222387
4.8 out of 5 Customer Rating
Requires Certification
Part #TMK004
Item #7222396
4.8 out of 5 Customer Rating
Requires Certification
Part #TV912
Item #7907095
4.4 out of 5 Customer Rating
Requires Certification
Part #T03510
Item #7222390
4.2 out of 5 Customer Rating
Requires Certification
Part #PC3806XXL
Item #9534316
4.8 out of 5 Customer Rating
Requires Certification
Part #WRR50245
Item #7928907
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 15 items
Part #T06184
Item #9553642
4.1 out of 5 Customer Rating
Requires Certification
Part #T58908
Item #7222397
5 out of 5 Customer Rating
Requires Certification
Part #TRI80208
Item #7198275
3.6 out of 5 Customer Rating
Requires Certification
Part #T58901
Item #7222400
5 out of 5 Customer Rating
Requires Certification
Part #T03504
Item #7222393
4.5 out of 5 Customer Rating
Requires Certification
Part #T03304
Item #7222395
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing