Pre-Rinse: 8" Wall Mount, Ceramas, B-0155-LNEZ & 074X Double-Joint Nozzle, B-0107-C
Pre-Rinse: 8" Wall Mount, Ceramas, B-0155-LNEZ & 074X Double-Joint Nozzle, B-0107-C
Frequently Purchased Together
Product Details
Product Details
- 8" wall mount mixing faucet w/ polished chrome plated brass body
- Easy Install add-on faucet w/ polished chrome plated brass body
- 15" double joint swing nozzle
- 2.2 GPM aerator, Series 1 (B-0199-01)
- 12" rigid riser
- 44" flexible stainless steel hose w/ heat resistant gray handle hold down ring
- 0.65 GPM low flow spray valve
- Quarter-turn Cerama cartridges w/ check valves to prevent cross flow of water
- Lever handles w/ color coded indexes
- 1/2" NPT female eccentric inlets with 2" flanges
-
Lead Law Compliant
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- FNPT
- Flow Rate:
- 0.65 gpm
- Height:
- 31-5/8 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass, Stainless Steel, Metal
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 12-1/8 in
- Spout Reach:
- 15 in
- Spout Type:
- Swivel
- WaterSense Labeled:
- Yes
- Width:
- 12-5/8 in