This product requires certification to purchase.

1 in. Polysulfone Manifold with 4 Outlet

You last purchased this on
 
Uponor

ProPEX® 1 in. Polysulfone Manifold with 4 Outlet

Brand image
You last purchased this on
 
Uponor

ProPEX® 1 in. Polysulfone Manifold with 4 Outlet

  • Fast #
  • Part #UQ2241051
  • Item #4665853
  • Manufacturer Part #Q2241051
4.4 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Features ProPEX® inlets with opposing ProPEX® outlets
  • Material proven in demanding hot water applications
  • ProPEX® tool required
  • ProPEX® rings sold separately
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-1960, ASTM F-877
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Manifold
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-17/25 in
Material:
Plastic
Material Type:
Polysulfone
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Outlet Quantity:
4
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #UQ2237557
Item #1808196
4 out of 5 Customer Rating
Requires Certification
Part #UQ2247557
Item #1393943
5 out of 5 Customer Rating
Requires Certification
Part #ULF4237575
Item #3986693
5 out of 5 Customer Rating
Requires Certification
Part #UQ2261051
Item #1808202
3.8 out of 5 Customer Rating
Requires Certification
Part #UQ2267550
Item #3408461
5 out of 5 Customer Rating
Requires Certification
Part #UQ2227557
Item #1808197
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ULF4525050
Item #3795475
4.7 out of 5 Customer Rating
Requires Certification
Part #UQ4775050
Item #525329
5 out of 5 Customer Rating
Requires Certification
Part #ULFP4515050
Item #7345693
4.4 out of 5 Customer Rating
Requires Certification
Part #UQ4763030
Item #7000274
5 out of 5 Customer Rating
Requires Certification
Part #UQ4757550
Item #570624
3.3 out of 5 Customer Rating
Requires Certification
Part #ULF4505050
Item #3795502
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing