Call for Pricing
Call for Pricing
This product requires certification to purchase.
1/2 - 1/3 hp 1050 RPM 115V Single Phase ECM Variable Speed Motor
You last purchased this on
US Motors
EZ13™ 1/2 - 1/3 hp 1050 RPM 115V Single Phase ECM Variable Speed Motor
slide 1
You last purchased this on
US Motors
EZ13™ 1/2 - 1/3 hp 1050 RPM 115V Single Phase ECM Variable Speed Motor
- Fast #
- Part #USM56105S
- Item #9958477
- Manufacturer Part #56105S
4.6 out of 5 Customer Rating
X
Points
Call for Pricing
Call for Pricing
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Not available
Purchase history
US Motors
EZ13™
1/2 - 1/3 hp 1050 RPM 115V Single Phase ECM Variable Speed Motor
56105S
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Universal ECM Replacement for Selec tech, X13 and EnduraPro
- Auto-Sensing Rotation
- Ready to install, No Programming required
- Built-in 6,000 Volt Surge Protection
- Industry-Leading Moisture Protection
-
Requires Certification
Specifications
- AMP:
- 5.6
- Blower Type:
- ECM Variable Speed
- CSA Certified:
- No
- Collection:
- EZ13™
- Diameter:
- 5-5/8 in
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 1/3 - 1/2 hp
- Length:
- 12-1/10 in
- Material:
- Steel
- Maximum Temperature:
- 130
- Motor Enclosure:
- Open Air Over (OAO)
- OEM Part:
- No
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Temperature Range:
- -29 to 130 Deg C
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 246.08 W
- Weight:
- 12 lb
Customers Also Bought
1–6 of 18 items
Part #MAR10728
Item #3927597
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MAR10729
Item #3927617
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #USM5465
Item #1841874
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #USM8904
Item #1576104
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SMOT18688
Item #7906710
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #N61044
Item #7488955
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #REC82644
Item #531244
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SSWT02978
Item #3383656
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SSWT03246
Item #3772492
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #HQ3200U2002
Item #3880181
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #P163S
Item #335840
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #N430008
Item #3985324
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PL183SA
Item #10095746
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #W790843A1
Item #9322424
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #W21D642
Item #3157332
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SLLD163S
Item #7338936
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SNS2000031
Item #4147297
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #REC96503
Item #985091
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #USM8904
Item #1576104
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #USM5461
Item #1598387
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #USM5432
Item #7934594
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #USM5632
Item #9298784
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #USM5863
Item #8103878
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #USM5861
Item #8103876
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #USM5471
Item #1580896
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #USM5433
Item #7934592
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #USM1864
Item #1576115
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #USM1863
Item #1587917
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #USM8100
Item #805170
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #USM5470
Item #1580895
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #USM6653
Item #8626397
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #USM6633
Item #8061984
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #USM1390
Item #3099221
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #USM1391
Item #3099222
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #USM8000
Item #1716677
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #USM8907
Item #2174511
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing