This product requires certification to purchase.

11W 1-Light LED Track Lighting in White

You last purchased this on
 
WAC Lighting

Oculux 11W 1-Light LED Track Lighting in White

Brand image
You last purchased this on
 
WAC Lighting

Oculux 11W 1-Light LED Track Lighting in White

  • Fast #
  • Part #WJ7011930WT
  • Item #7643508
  • Manufacturer Part #J-7011-930-WT
4 out of 5 Customer Rating
11W 1-Light LED Track Lighting

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Die-cast aluminum construction in a simple form and clean design. Economical performance luminaire with integral LED and driver.
  • For use with 120V track. Track Fixture is available in H, J/J2, and L track configurations. Order according to track layout specifications.
  • Title 24 Compliant. Three beam angle options included. 50 degree flood by default with interchangeable film for 30 degree narrow supplied. Remove film for 17 degree spot beam.
  • Smooth and continuous dimming to 10% with an Electronic Low Voltage Dimmer.
  • High Powered LED module (No Lamp Required): Color Temp: 3000K CRI: 90, Rated Hours: 50,000 up to 890 Lumens, LED Power: 11W, Comparable: 65W MR16.
  • Standards: ETL & cETL Listed for Dry Locations.
  • Requires Certification
  • Green

Documents


Specifications

Beam Spread:
50°
Collection:
Oculux
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
2-19/50 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
6-19/50 in
Length:
3-1/2 in
Light Bulb Type:
Integrated LED
Lighting Style:
Contemporary
Lumens:
890
Lumens per Watt:
81
Material:
Plastic, Die Cast Aluminum
Material Type:
Acrylic
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
11 W
Width:
4-13/100 in


Call for Pricing
Call for Pricing