This product requires certification to purchase.

Brass Lift & Turn Drain in Chrome Plated

You last purchased this on
 
Watco

Brass Lift & Turn Drain in Chrome Plated

Brand image
You last purchased this on
 
Watco

Brass Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #W58301CP
  • Item #1079284
  • Manufacturer Part #58301-CP
4.8 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for heavy-duty use in hotels, motels and rental properties
  • Replaceable, drip-proof Buna-N-seal
  • Theft-resistant, brass stopper
  • Metal strainer body, 1.25" deep
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
2 in
Fits Pipe Size:
2-7/8 in
Material:
Brass, Plastic
Product Type:
Tub Closure



Customers Also Bought
1–6 of 18 items
Part #W38516CP
Item #74973
3.1 out of 5 Customer Rating
Requires Certification
Part #CSTW61307B
Item #8584721
5 out of 5 Customer Rating
Requires Certification
Part #PFETB614
Item #4055940
3.4 out of 5 Customer Rating
Requires Certification
Part #M100657
Item #2111836
4.9 out of 5 Customer Rating
Requires Certification
Part #M116653
Item #2168998
5 out of 5 Customer Rating
Requires Certification
Part #PF5112LIDWH
Item #3794667
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #W38190CP
Item #74964
3.1 out of 5 Customer Rating
Requires Certification
Part #W959290BN
Item #3266616
3.7 out of 5 Customer Rating
Requires Certification
Part #W38412CP
Item #1079127
3.4 out of 5 Customer Rating
Requires Certification
Part #W48750PPCP47
Item #7184745
3.3 out of 5 Customer Rating
Requires Certification
Part #W48750PPCPG47
Item #7957052
5 out of 5 Customer Rating
Requires Certification
Part #W48200CP
Item #1079221
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing