This product requires certification to purchase.

1-1/4 in. 300 psi Cast Copper Silicon Alloy Double Union Pressure Reducing Valve

You last purchased this on
 
Watts

1-1/4 in. 300 psi Cast Copper Silicon Alloy Double Union Pressure Reducing Valve

Brand image
You last purchased this on
 
Watts

1-1/4 in. 300 psi Cast Copper Silicon Alloy Double Union Pressure Reducing Valve

  • Fast #
  • Part #WLFN45BDUSH
  • Item #3919856
  • Manufacturer Part #0009801
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Serviceable in line
  • Integral stainless steel strainer removable for cleaning
  • Thermoplastic seat and cage
  • Sealed spring cage for accessible outdoor or waterworks pit installations
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
End Connection 1:
FPT
End Connection 2:
Socket Weld
End Connections:
FPT x Socket Weld
Height:
5-1/4 in
IAPMO Listed:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
Maximum Temperature:
180
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Valve Body Material:
Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
EPDM
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/4 in
Valve Type:
Pressure Reducing Valve
Weight:
7.28 lb
Width:
9-13/100 in



You May Also Like
1–6 of 18 items
Part #WLFN45BM1USF
Item #3919975
5 out of 5 Customer Rating
Requires Certification
Part #WLFN45BM1G
Item #3919727
5 out of 5 Customer Rating
Requires Certification
Part #WLF25AUBGZ3F
Item #4384669
4.7 out of 5 Customer Rating
Requires Certification
Part #WLFN55BM1UF
Item #3920611
4.9 out of 5 Customer Rating
Requires Certification
Part #WLF25AUBDUPRZ31
Item #9894573
3.2 out of 5 Customer Rating
Requires Certification
Part #WLF223G
Item #3919903
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing