This product requires certification to purchase.

6 in. Stainless Steel Flanged x Grooved Backflow Preventer

You last purchased this on
 
Ames Fire & Waterworks

C200 6 in. Stainless Steel Flanged x Grooved Backflow Preventer

Brand image
You last purchased this on
 
Ames Fire & Waterworks

C200 6 in. Stainless Steel Flanged x Grooved Backflow Preventer

  • Fast #
  • Part #AC200OSYFXGU
  • Item #7857162
  • Manufacturer Part #0191508
3.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel body
  • Single housing sleeve access port design for easy maintenance
  • Ball valve type test cocks
  • No special tools are required
  • Compact design
  • Tri-link check modules provides lowest pressure loss
  • Groove fittings allow integral pipeline adjustment
  • The maximum working pressure is 175 psi (12.06 bar)
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510 1997
CSA Certified:
CSA B64.5
Coating:
Polymer
Collection:
C200
End Connection 1:
Flanged
End Connection 2:
Grooved
End Connections:
Flanged x Grooved
FM Approved:
Yes
Height:
45 in
IAPMO Listed:
No
Included:
OS and Y Gate, Test Cock(s)
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
43-1/2 in
Material:
Bronze, Plastic, Rubber, Plastic, Stainless Steel
Material Type:
304, Buna-N, Noryl®, Silicone
Maximum Temperature:
140
Minimum Temperature:
33
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Recommended Valve Application:
Commercial, Industrial, Fire Protection, Potable Water, Waterworks
UL Listed:
Yes
Valve Body Material:
Stainless Steel
Valve Body Style:
Straight
Valve Disc Material:
Rubber
Valve Operator:
Hand Wheel
Valve Seat Material:
Polymer
Valve Size:
6 in
Valve Stem:
Outside
Valve Type:
Double Check Valve Assembly
Weight:
450 lb
Width:
26 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing