This product requires certification to purchase.

3/4 x 11-1/2 in. Black Air Craft Cable and Stainless Steel Concrete Anchor

You last purchased this on
 
Werner Ladder

3/4 x 11-1/2 in. Black Air Craft Cable and Stainless Steel Concrete Anchor

  • Fast #
  • Part #WA510000
  • Item #5025999
  • Manufacturer Part #A510000
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Werner Ladder

3/4 x 11-1/2 in. Black Air Craft Cable and Stainless Steel Concrete Anchor

  • Fast #
  • Part #WA510000
  • Item #5025999
  • Manufacturer Part #A510000
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lightweight design is easy to insert and remove
  • Drill hole of 3/4 inch with 3-1/2 inch minimum depth
  • Minimum 3000 psi concrete
  • Multi-directional use
  • Requires Certification

Specifications

ANSI:
ANSI Z359.18 2017
Application:
Concrete, I-Beam Flanges
Color Finish Name:
Blue
Depth:
14-2/5 in
Diameter:
3/4 in
FM Approved:
No
Height:
2-2/5 in
Length:
2-2/5 in
Material:
Stainless Steel
Product Type:
Anchor, Connector
UL Listed:
No
Width:
6 in