This product requires certification to purchase.

1/2 HP 115V Sewage Package System with Alarm

You last purchased this on
 
Zoeller Pump Co

1/2 HP 115V Sewage Package System with Alarm

Brand image
You last purchased this on
 
Zoeller Pump Co

1/2 HP 115V Sewage Package System with Alarm

  • Fast #
  • Part #Z9150005
  • Item #4289117
  • Manufacturer Part #915-0005
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Energy efficient grinder pump will handle anything normally found in sanitary sewage
  • Factory tested
  • Retrofits into most 18" by 30" and 24" by 24" basins
  • Completely assembled and includes check valve and high water alarm
  • Prepiped with 1 1/4" Schedule 40 PVC
  • Requires Certification

Specifications

AMP:
7
Built-In Grinder:
Yes
CSA Certified:
CSA 22.2 108
Cord Length:
15 ft
Discharge:
1-1/4 in
Discharge Configuration:
Vertical
Height:
36 in
Horsepower:
1/2 hp
Impeller:
Plastic
Maximum Feet of Head:
26
Product Type:
Sewage Pump
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3450
Volts:
115V
Width:
22 in



Customers Also Bought
1–6 of 18 items
Part #Z9120010
Item #874169
5 out of 5 Customer Rating
Requires Certification
Part #Z9120005
Item #490819
5 out of 5 Customer Rating
Requires Certification
Part #Z9120007
Item #453437
5 out of 5 Customer Rating
Requires Certification
Part #Z9120082
Item #2392328
5 out of 5 Customer Rating
Requires Certification
Part #Z104012
Item #7204046
5 out of 5 Customer Rating
Requires Certification
Part #Z104014
Item #7219750
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #Z2930014
Item #2480356
4.5 out of 5 Customer Rating
Requires Certification
Part #Z1610002
Item #873920
5 out of 5 Customer Rating
Requires Certification
Part #Z2640005
Item #449017
4.4 out of 5 Customer Rating
Requires Certification
Part #Z2670013
Item #11581
4.7 out of 5 Customer Rating
Requires Certification
Part #Z2950004
Item #155686
5 out of 5 Customer Rating
Requires Certification
Part #Z2840004
Item #873355
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing