This product requires certification to purchase.

3 in. 1 hp High Head Submersible Sewage Pump

You last purchased this on
 
Zoeller Pump Co

Waste-Mate 3 in. 1 hp High Head Submersible Sewage Pump

Brand image
You last purchased this on
 
Zoeller Pump Co

Waste-Mate 3 in. 1 hp High Head Submersible Sewage Pump

  • Fast #
  • Part #Z2930014
  • Item #2480356
  • Manufacturer Part #293-0014
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Waste-Mate high head sewage pump is ideal for areas with long discharge runs or high heads that a standard sewage pump won’t handle
  • Will provide years of trouble free pumping for sewage applications
  • All Zoeller motors are designed with “Reserve Power” meaning they will not overload at any point on the curve
  • Heavy cast iron construction
  • The body is powder coated for corrosion resistance
  • Heads to 75 Feet
  • Requires Certification

Specifications

AMP:
4
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 120
Coating:
Epoxy, Powder Coated
Collection:
Waste-Mate
Connection Type:
FPT
Cord Length:
20 ft
Discharge Configuration:
Vertical
Flow Rate:
214 gpm
Height:
21-1/4 in
Horsepower:
1 hp
Maximum Feet of Head:
50
Product Type:
Sewage Pump
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
3
RPM:
3450
UL Listed:
Yes
Volts:
460V
Width:
11-3/4 in



Customers Also Bought
1–6 of 18 items
Part #Z730001
Item #7057924
4.1 out of 5 Customer Rating
Requires Certification
Part #Z2920001
Item #490821
3.3 out of 5 Customer Rating
Requires Certification
Part #Z2670013
Item #11581
4.7 out of 5 Customer Rating
Requires Certification
Part #Z2840004
Item #873355
5 out of 5 Customer Rating
Requires Certification
Part #Z2670002
Item #872684
5 out of 5 Customer Rating
Requires Certification
Part #Z1050010
Item #2251456
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #Z2670006
Item #1000323
3.6 out of 5 Customer Rating
Requires Certification
Part #Z2640002
Item #873605
5 out of 5 Customer Rating
Requires Certification
Part #Z2660005
Item #873027
3.6 out of 5 Customer Rating
Requires Certification
Part #Z2670001
Item #1745209
4.5 out of 5 Customer Rating
Requires Certification
Part #Z2700005
Item #873748
4.6 out of 5 Customer Rating
Requires Certification
Part #Z9121142
Item #9382185
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing