1 HP 115V Cast Iron Effluent Pump
Waste-Mate 1 HP 115V Cast Iron Effluent Pump
Frequently Purchased Together
Product Details
Product Details
- Durable, ASTM Class 25 cast iron motor housing cover and pump housing
- Not affected by materials normally found in drainage and sewage sumps
- Oil-filled, hermetically-sealed, automatic reset thermal overload protected motor
- Corrosion-resistant, powder coated epoxy finish
- Carbon and ceramic shaft seal
- Neoprene square ring & gasket
- Made in USA
Specifications
- AMP:
- 15, 7.5
- ASTM:
- ASTM Class 25
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- Coating:
- Epoxy, Powder Coated
- Collection:
- Waste-Mate
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 132 gpm
- Height:
- 14-21/32 in
- Horsepower:
- 1 hp
- Impeller:
- Plastic
- Length:
- 13-1/2 in
- Maximum Feet of Head:
- 29
- Product Type:
- Sewage Pump
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 49 lb
- Width:
- 11 in