This product requires certification to purchase.

1-1/2 x 1/2 in. Threaded Carbon Steel Raised Face Reducing Flange

You last purchased this on
 

1-1/2 x 1/2 in. Threaded Carbon Steel Raised Face Reducing Flange

You last purchased this on
 

1-1/2 x 1/2 in. Threaded Carbon Steel Raised Face Reducing Flange

  • Fast #
  • Part #GRFTFJD
  • Item #3485691
3.3 out of 5 Customer Rating

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/2 in x 1/2 in
Fitting Type:
Reducing, Flange
Flange Type:
Raised Face
Material:
Carbon Steel
Origin:
Global
Pressure Class:
150#



Customers Also Bought
1–6 of 18 items
Part #B160SNDM
Item #304427
5 out of 5 Customer Rating
Requires Certification
Part #BNLM
Item #23273
5 out of 5 Customer Rating
Requires Certification
Part #IBNLU
Item #405650
5 out of 5 Customer Rating
Requires Certification
Part #GRFTFMK
Item #423172
4.8 out of 5 Customer Rating
Requires Certification
Part #IGFFK
Item #190901
5 out of 5 Customer Rating
Requires Certification
Part #FNW73GU
Item #4823978
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G300LJFM
Item #422435
5 out of 5 Customer Rating
Requires Certification
Part #GRFBFP
Item #50438
5 out of 5 Customer Rating
Requires Certification
Part #G300RFBFF
Item #422401
4.2 out of 5 Customer Rating
Requires Certification
Part #D600RFBFK
Item #127522
4.8 out of 5 Customer Rating
Requires Certification
Part #V25760
Item #4570632
3.4 out of 5 Customer Rating
Requires Certification
Part #GFFSWFK
Item #3485536
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing