This product requires certification to purchase.

1-1/2 x 1 in. FNPT 125# Cast Iron Cross

You last purchased this on
 

1-1/2 x 1 in. FNPT 125# Cast Iron Cross

You last purchased this on
 

1-1/2 x 1 in. FNPT 125# Cast Iron Cross

  • Fast #
  • Part #BCICRJJGG
  • Item #48677
  • Manufacturer Part #0300112000
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.4
Application:
Fire Protection
Coating:
Black
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connection 4:
FNPT
End Connections:
FNPT x FNPT x FNPT x FNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1 in
Fitting Size 4:
1 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1 in x 1 in
Fitting Type:
Cross, Reducing
Material:
Cast Iron
Origin:
Domestic
Pressure - Maximum:
175 psi
Pressure Class:
125#



Customers Also Bought
1–6 of 18 items
Part #BCITHGG
Item #45435
3.2 out of 5 Customer Rating
Requires Certification
Part #BCITHHG
Item #11992
4.3 out of 5 Customer Rating
Requires Certification
Part #BCICRGD
Item #1156
4.6 out of 5 Customer Rating
Requires Certification
Part #BCITGGD
Item #36270
3.9 out of 5 Customer Rating
Requires Certification
Part #BCITG
Item #17775
3.8 out of 5 Customer Rating
Requires Certification
Part #BCI9G
Item #14834
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #BCICRG
Item #26950
4.3 out of 5 Customer Rating
Requires Certification
Part #BCICRGD
Item #1156
4.6 out of 5 Customer Rating
Requires Certification
Part #GDST9K
Item #3786037
4.1 out of 5 Customer Rating
Requires Certification
Part #IBCITHHD
Item #1018757
5 out of 5 Customer Rating
Requires Certification
Part #BCITKJJ
Item #16781
5 out of 5 Customer Rating
Requires Certification
Part #BCITHGD
Item #25971
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing