This product requires certification to purchase.

1-1/8 x 8-1/4 in. Black B7 Stud With 2H Nuts

You last purchased this on
 

1-1/8 x 8-1/4 in. Black B7 Stud With 2H Nuts

You last purchased this on
 

1-1/8 x 8-1/4 in. Black B7 Stud With 2H Nuts

  • Fast #
  • Part #B7SDHN118814
  • Item #1271579
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-193 Grade B7
Clean Bagged:
No
Drive Type:
Hex
Grade:
B7
Length:
8-1/4 in
Material:
Alloy Steel
Product Type:
Stud Bolt Kit, Double Hex Nut
Size:
1-1/8 in



Customers Also Bought
1–6 of 18 items
Part #L7SDHNJY
Item #3297412
4.5 out of 5 Customer Rating
Requires Certification
Part #BA193B7SBWN78V
Item #1339562
5 out of 5 Customer Rating
Requires Certification
Part #FNWCBZ381
Item #7485907
4.7 out of 5 Customer Rating
Requires Certification
Part #BA193B7SBWNEN
Item #1341536
5 out of 5 Customer Rating
Requires Certification
Part #FNWCBZ127
Item #7485798
3.5 out of 5 Customer Rating
Requires Certification
Part #PSBIT10F500
Item #3665746
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #L7SDHNJY
Item #3297412
4.5 out of 5 Customer Rating
Requires Certification
Part #FNWCBZ381
Item #7485907
4.7 out of 5 Customer Rating
Requires Certification
Part #BA193B7SBWNEN
Item #1341536
5 out of 5 Customer Rating
Requires Certification
Part #FNWCBZ127
Item #7485798
3.5 out of 5 Customer Rating
Requires Certification
Part #FNW7610S0600
Item #4255187
5 out of 5 Customer Rating
Requires Certification
Part #PSZIP8F1000
Item #3665737
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing