This product requires certification to purchase.

12 in. Slip-On SDR 11 200 psi Ductile Iron Back-Up Ring

You last purchased this on
 

12 in. Slip-On SDR 11 200 psi Ductile Iron Back-Up Ring

You last purchased this on
 

12 in. Slip-On SDR 11 200 psi Ductile Iron Back-Up Ring

  • Fast #
  • Part #IBUPSDR1112B
  • Item #1812391
  • Manufacturer Part #BUP-SDR11-12B
4.2 out of 5 Customer Rating

X Points
$55.19
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Flange Type:
Grade
Material:
Ductile Iron
Material Type:
A536
NSF Certified:
No
Pressure - Maximum:
200 psi
Schedule Class:
SDR 11
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #N27NME16017
Item #8921350
4.5 out of 5 Customer Rating
Requires Certification
Part #A0626AA
Item #527687
5 out of 5 Customer Rating
Requires Certification
Part #IS4L3TBDC
Item #4283022
3.8 out of 5 Customer Rating
Requires Certification
Part #BRTPLFBBCB
Item #5053100
5 out of 5 Customer Rating
Requires Certification
Part #ADWVCOAPK
Item #11774
5 out of 5 Customer Rating
Requires Certification
Part #IS14LWTPPJ
Item #3305004
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FNW73PU
Item #4823937
3.3 out of 5 Customer Rating
Requires Certification
Part #FNW72PX
Item #4823975
5 out of 5 Customer Rating
Requires Certification
Part #FNW72GP
Item #4823944
4.1 out of 5 Customer Rating
Requires Certification
Part #FNW74NU
Item #9518043
3.7 out of 5 Customer Rating
Requires Certification
Part #FNW73GU
Item #4823978
5 out of 5 Customer Rating
Requires Certification
Part #G0390016889
Item #72803
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing