This product requires certification to purchase.

3/4 in. x 100 ft. Type K Soft Copper Tube

You last purchased this on
 

3/4 in. x 100 ft. Type K Soft Copper Tube

You last purchased this on
 

3/4 in. x 100 ft. Type K Soft Copper Tube

  • Fast #
  • Part #KSOFTF100
  • Item #20164
  • Manufacturer Part #KSOFTF100
4.4 out of 5 Customer Rating

X Points
$1,181.00
per 100 FOOT
$11.81 per FOOT
Looking for compatible parts?
The quantity entered must be a multiple of 100 – for example, 100, 200, 300, and so on.
Order in multiples of 100
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: 100 Available in Hilliard, OH
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Each piece of tube is incised marked and color coded for easy, long lasting identity
  • ASTM B-88
  • Lead-Free
  • Requires Certification

Specifications

ANSI:
ANSI 61 Annex G
ASTM:
ASTM B-280, ASTM B-306, ASTM B-88
Application:
Residential
Copper Tubing Temper:
Soft
Diameter - Outside:
7/8 in
End Connection 1:
Sweat
End Connections:
Sweat x Sweat
FM Approved:
No
Length:
100 ft
Material:
Copper
Material Type:
Type K
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3/4 in
Wall Thickness:
0.065 in



Customers Also Bought
1–6 of 18 items
Part #KSOFTF60
Item #46173
3.2 out of 5 Customer Rating
Requires Certification
Part #KSOFTK60
Item #32647
4.3 out of 5 Customer Rating
Requires Certification
Part #KSOFTC60
Item #43271
5 out of 5 Customer Rating
Requires Certification
Part #KHARDK20
Item #17013
3.3 out of 5 Customer Rating
Requires Certification
Part #KSOFTK20
Item #206
5 out of 5 Customer Rating
Requires Certification
Part #LSOFTD100
Item #31744
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KSOFTF60
Item #46173
3.2 out of 5 Customer Rating
Requires Certification
Part #KSOFTK60
Item #32647
4.3 out of 5 Customer Rating
Requires Certification
Part #KSOFTC60
Item #43271
5 out of 5 Customer Rating
Requires Certification
Part #KSOFTM20
Item #84905
5 out of 5 Customer Rating
Requires Certification
Part #KSOFTK20
Item #206
5 out of 5 Customer Rating
Requires Certification
Part #KSOFTF20
Item #447205
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing