This product requires certification to purchase.

3 in. No Hub Cast Iron Coupling

You last purchased this on
 

3 in. No Hub Cast Iron Coupling

You last purchased this on
 

3 in. No Hub Cast Iron Coupling

  • Fast #
  • Part #TDNHCM
  • Item #3984123
  • Manufacturer Part #006244
3.7 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Designed to connect cast iron hubless soil pipe and fittings in sanitary and storm drains as well as waste and vent applications
  • Assembled for maximum corrosion resistance
  • Requires Certification

Specifications

End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Cast Iron
NSF Certified:
No
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #TNHBPK
Item #5098925
5 out of 5 Customer Rating
Requires Certification
Part #NHLSP
Item #28860
3.5 out of 5 Customer Rating
Requires Certification
Part #PFNHRCMK
Item #1395845
5 out of 5 Customer Rating
Requires Certification
Part #NHPTM
Item #36417
3.2 out of 5 Customer Rating
Requires Certification
Part #NHBPM
Item #40802
5 out of 5 Customer Rating
Requires Certification
Part #PFNHHHDCP
Item #1395839
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFNHCK
Item #1395849
3.6 out of 5 Customer Rating
Requires Certification
Part #PFNHHHDCP
Item #1395839
5 out of 5 Customer Rating
Requires Certification
Part #PFNHRCMK
Item #1395845
5 out of 5 Customer Rating
Requires Certification
Part #PFNHHMDCP
Item #1880451
3.4 out of 5 Customer Rating
Requires Certification
Part #PFNHWBC12
Item #1437962
5 out of 5 Customer Rating
Requires Certification
Part #SVLSU
Item #30142
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing