This product requires certification to purchase.

3 in. Spigot x FNPT Cast Iron Test Tee

You last purchased this on
 

3 in. Spigot x FNPT Cast Iron Test Tee

You last purchased this on
 

3 in. Spigot x FNPT Cast Iron Test Tee

  • Fast #
  • Part #NHTTSM
  • Item #293800
  • Manufacturer Part #NH 00036S 0800
4.1 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content, not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Application:
DWV
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub x No Hub x No Hub
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Cast Iron
Material Type:
NH 36S
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
NH-119



Customers Also Bought
1–6 of 18 items
Part #NHSTK
Item #15728
5 out of 5 Customer Rating
Requires Certification
Part #NH4K
Item #17290
5 out of 5 Customer Rating
Requires Certification
Part #NH9K
Item #18900
3.9 out of 5 Customer Rating
Requires Certification
Part #NHBPP
Item #23885
5 out of 5 Customer Rating
Requires Certification
Part #NHSRMK
Item #33888
3.1 out of 5 Customer Rating
Requires Certification
Part #NHYK
Item #10903
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JT56014
Item #3705788
5 out of 5 Customer Rating
Requires Certification
Part #JT56012
Item #3153673
4.5 out of 5 Customer Rating
Requires Certification
Part #NHSTK
Item #15728
5 out of 5 Customer Rating
Requires Certification
Part #NHTTK
Item #23566
4.3 out of 5 Customer Rating
Requires Certification
Part #NHTAPSTKKJ
Item #50744
5 out of 5 Customer Rating
Requires Certification
Part #SVTAPSTKKJ
Item #50237
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing