This product requires certification to purchase.

2 in. No Hub Cast Iron Combination Wye

You last purchased this on
 

2 in. No Hub Cast Iron Combination Wye

You last purchased this on
 

2 in. No Hub Cast Iron Combination Wye

  • Fast #
  • Part #NHCOMBK
  • Item #26524
  • Manufacturer Part #NH 00022 1000
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 27 Available in Wichita, KS
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Requires Certification

Specifications

ASTM:
ASTM A-888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub x No Hub x No Hub
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Cast Iron
Material Type:
NH 22
NSF Certified:
Yes
Origin:
Domestic



Customers Also Bought
1–6 of 18 items
Part #NHCOMBMMK
Item #46158
3.5 out of 5 Customer Rating
Requires Certification
Part #NHSSK
Item #18950
5 out of 5 Customer Rating
Requires Certification
Part #NH4K
Item #17290
5 out of 5 Customer Rating
Requires Certification
Part #NHYK
Item #10903
4.4 out of 5 Customer Rating
Requires Certification
Part #NH9K
Item #18900
3.9 out of 5 Customer Rating
Requires Certification
Part #NHSRMK
Item #33888
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NHCOMBMMK
Item #46158
3.5 out of 5 Customer Rating
Requires Certification
Part #TNHDYUP
Item #5098531
4.8 out of 5 Customer Rating
Requires Certification
Part #NHYK
Item #10903
4.4 out of 5 Customer Rating
Requires Certification
Part #NHUYPPK
Item #671270
5 out of 5 Customer Rating
Requires Certification
Part #SVYM
Item #34710
3.6 out of 5 Customer Rating
Requires Certification
Part #NHDCOMBP
Item #37094
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing