This product requires certification to purchase.

199 MBH Indoor/Outdoor Natural Gas Tankless Water Heater

You last purchased this on
 
A.O. Smith

ADAPT™ 199 MBH Indoor/Outdoor Natural Gas Tankless Water Heater

Brand image
You last purchased this on
 
A.O. Smith

ADAPT™ 199 MBH Indoor/Outdoor Natural Gas Tankless Water Heater

  • Fast #
  • Part #AATHR199M
  • Item #10338957
  • Manufacturer Part #100374799
3.1 out of 5 Customer Rating
Indoor/Outdoor Natural Gas Tankless Water Heater

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ENERGY STAR® certified with a Uniform Energy Factor of 0.95
  • Easily add X3® Scale Prevention any time as an optional accessory with a bypass cartridge to maintain like-new performance (sold separately)
  • Delivers robust, on-demand performance and the flexibility to install in practically any residential setting
  • Patented Heat Exchanger features a heavy-duty stainless-steel design with only two weld points that improves reliability and is more resistant to scale buildup and corrosion
  • Integrated Recirculation Pump to reduce wait times at the farthest fixtures
  • Convert Natural Gas to Liquid Propane with the included field conversion kit
  • Connect ADAPT™ tankless models to the internet with optional WiFi module (sold separately)
  • Set and review recirculation schedules (up to two); check heater status and error codes with the built-in Control Display
  • Optional Remote Recirculation Kit engages heater and recirculation at a touch of a button for on-demand hot water
  • Requires Certification

Specifications

Application:
Residential
Collection:
ADAPT™
Condensing:
Yes
Flow Rate:
5.9 gpm
Fuel Type:
Natural Gas
Indoor Outdoor:
Indoor/Outdoor
MBH:
199
Power Source:
Gas
Volts:
120V



Customers Also Bought
1–6 of 18 items
Part #AATO540H00N000000
Item #4423857
4 out of 5 Customer Rating
Requires Certification
Part #AATHR199X3
Item #10338958
4.2 out of 5 Customer Rating
Requires Certification
Part #AATI540PN
Item #7219150
4.2 out of 5 Customer Rating
Requires Certification
Part #AATI540HX3N
Item #9562994
5 out of 5 Customer Rating
Requires Certification
Part #AATO510U00N000000
Item #7149684
3.6 out of 5 Customer Rating
Requires Certification
Part #AATI540H00N000000
Item #4423860
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AATHR199X3
Item #10338958
4.2 out of 5 Customer Rating
Requires Certification
Part #AATI540H00N000000
Item #4423860
3.4 out of 5 Customer Rating
Requires Certification
Part #AATI540HX3N
Item #9562994
5 out of 5 Customer Rating
Requires Certification
Part #AATI540PN
Item #7219150
4.2 out of 5 Customer Rating
Requires Certification
Part #AATO510U00N000000
Item #7149684
3.6 out of 5 Customer Rating
Requires Certification
Part #AATO540H00N000000
Item #4423857
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing