199 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
RTG Series 199 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
- Easy installation and service
- Digital remote control shows temperature setting and service codes
- Minimum flow rate of .26 GPM and activation flow rate of .40 GPM ensures hot water in low demand situations
- 12 year heat exchanger residential,5 year heat exchanger commercial,5 year parts and 1 year labor
- Environmentally friendly
- Low emissions – ultra low NOx burner meets SCAQMD rule 1146.2 requirements
- Exclusive! guardian OFW™ overheat film wrap – prevents dangerous temperatures and provides industry best side-to-side clearance of 1/2 in
- Industry best! freeze protection to -30° F
- Maximum water temperature is 140° F for higher temperature applications, upgrade kits are available
-
Green
Specifications
- AMP:
- 2
- ANSI:
- ANSI Z223.1
- Application:
- Residential
- BTU:
- 199900
- CEC Compliant:
- For Sale in CA
- Collection:
- RTG Series
- Condensing:
- No
- Depth:
- 8-7/8 in
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9.5 gpm
- Fuel Type:
- Natural Gas
- Height:
- 23-5/8 in
- Indoor Outdoor:
- Outdoor
- MBH:
- 199
- Maximum Temperature:
- 140
- Minimum Temperature:
- 80
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 14
- Pressure - Maximum:
- 150 psi
- Smart Home Enabled:
- Yes
- Temperature Range:
- 85 to 140 Deg F
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.81
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Watts:
- 200 W
- Weight:
- 63 lb
- Width:
- 13-7/8 in
- Wireless Communication:
- Wi-Fi