This product requires certification to purchase.

1/2 in. x 520 ft. PTFE Tape Density

You last purchased this on
 
AA Thread Seal Tape

1/2 in. x 520 ft. PTFE Tape Density

  • Fast #
  • Part #A20251M
  • Item #1332600
  • Manufacturer Part #20251M
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
AA Thread Seal Tape

1/2 in. x 520 ft. PTFE Tape Density

  • Fast #
  • Part #A20251M
  • Item #1332600
  • Manufacturer Part #20251M
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Plumbing
CARB OTC LEED Compliant:
No
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
520 in
Material:
Plastic
Material Type:
PTFE
Product Type:
PTFE Tape
Size:
1/2 in x 520 in
Temperature Range:
-450 to 550 Deg F
Thickness:
3.5 mil
UL Listed:
No
Width:
1/2 in