This product requires certification to purchase.

12 in. Mechanical Joint Ductile Iron 316 Open Right Tapping Valve (Less Accessories)

You last purchased this on
 
American Flow Control

2500 Series 12 in. Mechanical Joint Ductile Iron 316 Open Right Tapping Valve (Less Accessories)

Brand image
You last purchased this on
 
American Flow Control

2500 Series 12 in. Mechanical Joint Ductile Iron 316 Open Right Tapping Valve (Less Accessories)

  • Fast #
  • Part #AFC2512TMLAOR316
  • Item #7100349
  • Manufacturer Part #2512ALAGTM
3.1 out of 5 Customer Rating

X Points
$8,852.44
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C515, ANSI C550, ANSI C153, ANSI A21.53, ANSI A21.10, ANSI 61, ANSI 372, ANSI C110, ANSI A21.11
ASTM:
ASTM A-536
AWWA:
AWWA C-515, AWWA C-550, AWWA C-153, AWWA C-110, AWWA C-111, AWWA A-21.10, AWWA A-21.11, AWWA A-21.53
Coating:
Fusion Bonded Epoxy
Collection:
2500 Series
End Connection 1:
Flanged
End Connection 2:
Mechanical Joint
End Connections:
Flanged x Mechanical Joint
FM Approved:
Yes
MSS:
MSS SP-113, MSS SP-60
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
UL Listed:
Yes
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Port Opening:
Valve Stem
Valve Seat Material:
Metal
Valve Size:
12 in
Valve Stem:
Resilient Wedge
Waterworks Application:
Water



Customers Also Bought
1–6 of 18 items
Part #NF607RWSB4
Item #7460665
4.1 out of 5 Customer Rating
Requires Certification
Part #NF607RWSU
Item #7032491
5 out of 5 Customer Rating
Requires Certification
Part #NF607RWSLFL
Item #7052139
3.4 out of 5 Customer Rating
Requires Certification
Part #NF607RWSLFP
Item #7052144
5 out of 5 Customer Rating
Requires Certification
Part #CTCVLFD
Item #4118223
3.8 out of 5 Customer Rating
Requires Certification
Part #WRK009M3T
Item #4308282
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing