1.1 gpf/1.6 gpf Elongated Dual Flush One Piece Toilet in White
Boulevard® 1.1 gpf/1.6 gpf Elongated Dual Flush One Piece Toilet in White
Frequently Purchased Together
Product Details
Product Details
- One-piece design enables easier cleaning
- Siphon action jetted bowl with smooth-sided and concealed trapway
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- Meets EPA WaterSense® criteria
- Slow close seat included
- Material: Vitreous china
- Rough-in size: 12"
- Flow rate: 1.6 gpf
- Glazed trapway: 2"
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Boulevard®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-3/4 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Button
- Height:
- 30-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 29-3/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 29-3/4 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trap Size:
- 2 in
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 14-1/2 in