This product requires certification to purchase.

Rectangular Closed Towel Ring in Matte Black

You last purchased this on
 
Moen

Dartmoor™ Rectangular Closed Towel Ring in Matte Black

Brand image
You last purchased this on
 
Moen

Dartmoor™ Rectangular Closed Towel Ring in Matte Black

  • Fast #
  • Part #MYB2186BL
  • Item #9306579
  • Manufacturer Part #YB2186BL
3.6 out of 5 Customer Rating
Rectangular Closed Towel Ring

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single-ring, wall mounted
  • Pro Fit installation system eliminates set-screws for faster, more durable mounting
  • Coordinates with other faucets and accessories in the Dartmoor Collection
  • Backed up by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Dartmoor™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Hardware Included:
Yes
Height:
4-13/32 in
IAPMO Listed:
No
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Projection:
3-1/2 in
Ring Type:
Closed
Shape:
Rectangular
Width:
6-21/32 in



Customers Also Bought
1–6 of 18 items
Part #MYB2108BL
Item #9339264
3.3 out of 5 Customer Rating
Requires Certification
Part #MYB2124BL
Item #9306587
5 out of 5 Customer Rating
Requires Certification
Part #MYB2103BL
Item #9306588
3.6 out of 5 Customer Rating
Requires Certification
Part #MYG6424BL
Item #7883445
3.6 out of 5 Customer Rating
Requires Certification
Part #D41818SS
Item #4783775
5 out of 5 Customer Rating
Requires Certification
Part #MYB2118BL
Item #9342145
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYB2186BN
Item #7164486
3.3 out of 5 Customer Rating
Requires Certification
Part #MYB2103BN
Item #7164553
4.8 out of 5 Customer Rating
Requires Certification
Part #MYB2118BL
Item #9342145
4.5 out of 5 Customer Rating
Requires Certification
Part #MYB2124BL
Item #9306587
5 out of 5 Customer Rating
Requires Certification
Part #MYB2103BL
Item #9306588
3.6 out of 5 Customer Rating
Requires Certification
Part #MYB2108BN
Item #7164479
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing