This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

You last purchased this on
 
American Standard

Rain Single Function Showerhead in Polished Chrome

Brand image
You last purchased this on
 
American Standard

Rain Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #A1660683002
  • Item #4297841
  • Manufacturer Part #1660683.002
5 out of 5 Customer Rating
Single Function Rain Showerhead

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Drenching rain spray pattern gives the user a drenching shower similar to a rain downpour
  • Easy to clean spray face
  • Maximum flow rate: 2.5 gpm
  • Showerhead only
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Rain
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
10-1/8 in
Diameter:
10-1/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
4-1/2 in
IAPMO Listed:
No
Length:
10-1/8 in
NSF Certified:
Yes
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No
Width:
10-1/8 in



Customers Also Bought
1–6 of 18 items
Part #D58620PR25PK
Item #9878211
3.3 out of 5 Customer Rating
Requires Certification
Part #SHEL441008PN
Item #10351938
3.5 out of 5 Customer Rating
Requires Certification
Part #A4142900020
Item #4669688
5 out of 5 Customer Rating
Requires Certification
Part #B1200E4000
Item #7784690
5 out of 5 Customer Rating
Requires Certification
Part #A4385A137020
Item #7779560
5 out of 5 Customer Rating
Requires Certification
Part #SS4200E2
Item #7170320
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A1660788002
Item #7492232
5 out of 5 Customer Rating
Requires Certification
Part #A1660206295
Item #7205101
4.3 out of 5 Customer Rating
Requires Certification
Part #A1660717002
Item #4297537
4.4 out of 5 Customer Rating
Requires Certification
Part #A1660528295
Item #7492314
3.7 out of 5 Customer Rating
Requires Certification
Part #A1660710002
Item #4297883
5 out of 5 Customer Rating
Requires Certification
Part #A9038074002
Item #7378861
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing