This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

You last purchased this on
 
American Standard

Spectra+ Fixed™ Multi Function Showerhead in Polished Chrome

Brand image
You last purchased this on
 
American Standard

Spectra+ Fixed™ Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #A9038074002
  • Item #7378861
  • Manufacturer Part #9038074.002
4.7 out of 5 Customer Rating
Multi Function Drench, Sensitive, Jet and Massage Showerhead

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Beautiful finishes that are scratch and tarnish resistant
  • Includes four separate spray functions
  • Drench provides a soaking spray with full body coverage
  • Sensitive is a fine spray that is soft and gentle on the skin
  • Jet provides targeted water coverage
  • Massage brings a pulsating spray to help you unwind and relax
  • Pressure compensating flow device provides consistent flow over a wide pressure range
  • 1.8 gpm flow rateWater senseCEC
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Spectra+ Fixed™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-3/16 in
Diameter:
7-3/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
IAPMO Listed:
No
NSF Certified:
Yes
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Jet, Massage
WaterSense Labeled:
Yes
Width:
7-19/100 in



Customers Also Bought
1–6 of 18 items
Part #A9038154002
Item #7378862
5 out of 5 Customer Rating
Requires Certification
Part #ATU052500002
Item #7864539
3.9 out of 5 Customer Rating
Requires Certification
Part #G144682431
Item #9920783
5 out of 5 Customer Rating
Requires Certification
Part #A6540270002
Item #7170926
5 out of 5 Customer Rating
Requires Certification
Part #PFSH308GMB
Item #9406772
5 out of 5 Customer Rating
Requires Certification
Part #A5500170002
Item #1613557
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A1660717002
Item #4297537
4.4 out of 5 Customer Rating
Requires Certification
Part #A1660683002
Item #4297841
5 out of 5 Customer Rating
Requires Certification
Part #A1660206295
Item #7205101
4.3 out of 5 Customer Rating
Requires Certification
Part #A1660528295
Item #7492314
3.7 out of 5 Customer Rating
Requires Certification
Part #A1660788002
Item #7492232
5 out of 5 Customer Rating
Requires Certification
Part #A1660710002
Item #4297883
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing