This product requires certification to purchase.

No Handle Multi Function Shower System in Brushed Nickel

You last purchased this on
 
Peerless®

Xander® No Handle Multi Function Shower System in Brushed Nickel

Brand image
You last purchased this on
 
Peerless®

Xander® No Handle Multi Function Shower System in Brushed Nickel

  • Fast #
  • Part #PP62419BN
  • Item #9115364
  • Manufacturer Part #P62419-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Coordinates perfectly with the Xander collection
  • Includes hand shower, wall bar with adjustable slide, hose, and wall elbow
  • Easy turn dial to change hand shower spray settings
  • Push button activates pause function
  • Pause is a non-positive shut-off
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes, following included installation guide
  • Spray settings include soft full spray, full body spray, drenching spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 72" stainless steel hose
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Xander®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-22/25 in
Hand Shower Flow Rate:
1.75 gpm
Height:
25-1/2 in
Hose Length:
72 in
Length:
10-1/2 in
NSF Certified:
No
Number of Handles:
No Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Multi
Slide Bar Height:
25-1/2 in
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
4-3/8 in



Customers Also Bought
1–6 of 18 items
Part #DT14067BLPP
Item #9721653
4 out of 5 Customer Rating
Requires Certification
Part #A9024001EC020
Item #7048643
5 out of 5 Customer Rating
Requires Certification
Part #PFTSE2000WH
Item #4083777
3.3 out of 5 Customer Rating
Requires Certification
Part #H26277821
Item #9980560
4.4 out of 5 Customer Rating
Requires Certification
Part #H04909000
Item #8846090
5 out of 5 Customer Rating
Requires Certification
Part #H26922001
Item #9301826
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PP1519LF
Item #7561910
5 out of 5 Customer Rating
Requires Certification
Part #PP3519LFBL
Item #8028923
5 out of 5 Customer Rating
Requires Certification
Part #PP3519LF
Item #7561952
5 out of 5 Customer Rating
Requires Certification
Part #PPTT188782
Item #7007814
3.4 out of 5 Customer Rating
Requires Certification
Part #PP191102LF
Item #7006226
5 out of 5 Customer Rating
Requires Certification
Part #PP3523LFOB
Item #7776309
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing