This product requires certification to purchase.

1 Rocker Wall Plate in Golden Champagne

You last purchased this on
 
Amerock

Mulholland™ 1 Rocker Wall Plate in Golden Champagne

Brand image
You last purchased this on
 
Amerock

Mulholland™ 1 Rocker Wall Plate in Golden Champagne

  • Fast #
  • Part #ABP36518BBZ
  • Item #7753827
  • Manufacturer Part #BP36518BBZ
3.6 out of 5 Customer Rating
1 Rocker Wall Plate

X Points
Color Finish Name: Golden Champagne Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1 Rocker Wall Plate
  • Finished in Golden Champagne
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: (Size(s):#6-32 x 9.1mm Slotted Oval Head Screw Countersunk Head)
  • Coordinates perfectly with matching Amerock cabinet hardware finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Mulholland™
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Height:
1/4 in
Length:
3-3/16 in
Material:
Zinc
Number Of Gangs:
1
Width:
4-15/16 in



Customers Also Bought
1–6 of 18 items
Part #ABP36504ORB
Item #7752157
4.1 out of 5 Customer Rating
Requires Certification
Part #ABP36522BBZ
Item #7753978
4.3 out of 5 Customer Rating
Requires Certification
Part #DIVPI366
Item #3756500
5 out of 5 Customer Rating
Requires Certification
Part #LPJ262W
Item #4913705
5 out of 5 Customer Rating
Requires Certification
Part #L88014
Item #4087562
5 out of 5 Customer Rating
Requires Certification
Part #L80503W
Item #4374336
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ABP36522BBZ
Item #7753978
4.3 out of 5 Customer Rating
Requires Certification
Part #ABP36515BBZ
Item #7753642
4.1 out of 5 Customer Rating
Requires Certification
Part #ABP36504ORB
Item #7752157
4.1 out of 5 Customer Rating
Requires Certification
Part #MCKAERA125FB
Item #8525991
3.6 out of 5 Customer Rating
Requires Certification
Part #ABP37132G10
Item #10113578
5 out of 5 Customer Rating
Requires Certification
Part #ABP53012FB
Item #7754212
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing