This product requires certification to purchase.

5-9/100 x 8-63/100 in. Plastic Wall Plate in White

You last purchased this on
 
TayMac

Allure® 5-9/100 x 8-63/100 in. Plastic Wall Plate in White

Brand image
You last purchased this on
 
TayMac

Allure® 5-9/100 x 8-63/100 in. Plastic Wall Plate in White

  • Fast #
  • Part #TA4000W
  • Item #4662317
  • Manufacturer Part #A4000W
5 out of 5 Customer Rating
5-9/100 x 8-63/100 in. Plastic Wall Plate

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Install for an upscale finished look
  • Four device wall plate frame
  • Use different inserts to fit any combination of outlet and switch
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Allure®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7/20 in
Height:
5-9/100 in
Material:
Plastic
Material Type:
Polycarbonate
Number Of Gangs:
4
UL Listed:
No
Width:
8-63/100 in



Customers Also Bought
1–6 of 18 items
Part #TA3000W
Item #4662319
4.8 out of 5 Customer Rating
Requires Certification
Part #TA1000W
Item #4662312
3.1 out of 5 Customer Rating
Requires Certification
Part #L80401NW
Item #2342850
3.1 out of 5 Customer Rating
Requires Certification
Part #TA2000W
Item #4662307
4.5 out of 5 Customer Rating
Requires Certification
Part #TA30W
Item #4662309
3.7 out of 5 Customer Rating
Requires Certification
Part #L88114
Item #4055538
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #TA72W
Item #4662305
5 out of 5 Customer Rating
Requires Certification
Part #TA3000W
Item #4662319
4.8 out of 5 Customer Rating
Requires Certification
Part #TA2000W
Item #4662307
4.5 out of 5 Customer Rating
Requires Certification
Part #TA30W
Item #4662309
3.7 out of 5 Customer Rating
Requires Certification
Part #TA1000W
Item #4662312
3.1 out of 5 Customer Rating
Requires Certification
Part #TA54W
Item #4662310
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing