1-Gang Switch Wall Plate in White
1-Gang Switch Wall Plate in White
Frequently Purchased Together
Product Details
Product Details
- Molded of rugged, practically indestructible self-extinguishing nylon.
- Preferred for hospital, industrial, institutional, and other high-abuse applications.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7/100 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 3/16 in
- Material:
- Plastic
- Material Type:
- Nylon
- Number Of Gangs:
- 1
- UL Listed:
- UL 514
- Width:
- 3/16 in