This product requires certification to purchase.

2 in. Copper Plated Carbon Steel Long Drop Clevis Hanger

You last purchased this on
 
Anvil-Strut

Fig CT-65 2 in. Copper Plated Carbon Steel Long Drop Clevis Hanger

Brand image
You last purchased this on
 
Anvil-Strut

Fig CT-65 2 in. Copper Plated Carbon Steel Long Drop Clevis Hanger

  • Fast #
  • Part #ACT65K
  • Item #4318953
  • Manufacturer Part #0560406555
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides for adjustment up to 1-7/8"
  • Forged diamond point design creates more electrical resistance for faster welds
  • Zinc & chromate plating
  • Consistent point quality reduces frequency of machine adjustments
  • Hardened steel point for positive electrical contact for complete sheet to pin fusion
  • Applied w/standard equipment
  • Compliances. Exceed SMACNA standards
  • No. 58. recommended for 1/2", all densities
  • No. 108. recommended for 1", 1-1/2 lb
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-1011
Application:
Copper Pipe, Light Duty
Coating:
Copper Plated
Collection:
Fig CT-65
FM Approved:
No
Fits Pipe Size:
2 in
Height:
4-17/32 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
UL Listed:
No
Work Load Limit:
250 lb



Customers Also Bought
1–6 of 18 items
Part #ACT65D
Item #4318941
3.7 out of 5 Customer Rating
Requires Certification
Part #FNWST7883S14Z2S1
Item #3823357
4.8 out of 5 Customer Rating
Requires Certification
Part #FNW7870C0075
Item #3625812
3.4 out of 5 Customer Rating
Requires Certification
Part #FNWFLWZ38
Item #7485817
4.7 out of 5 Customer Rating
Requires Certification
Part #PF34250
Item #760249
4.7 out of 5 Customer Rating
Requires Certification
Part #FNWHNG2Z38
Item #7485807
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ACT65M
Item #4318956
3.3 out of 5 Customer Rating
Requires Certification
Part #ACT65J
Item #2113911
3.5 out of 5 Customer Rating
Requires Certification
Part #ACT65D
Item #4318941
3.7 out of 5 Customer Rating
Requires Certification
Part #AG299F
Item #3949515
3.3 out of 5 Customer Rating
Requires Certification
Part #A260GP
Item #2114057
5 out of 5 Customer Rating
Requires Certification
Part #AG69J
Item #1591119
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing