This product requires certification to purchase.

1/2 in. Plain Ductile Iron C-Clamp Beam Clamp

You last purchased this on
 
AnvilStrut

Fig 92 1/2 in. Plain Ductile Iron C-Clamp Beam Clamp

Brand image
You last purchased this on
 
AnvilStrut

Fig 92 1/2 in. Plain Ductile Iron C-Clamp Beam Clamp

  • Fast #
  • Part #A92D
  • Item #4500798
  • Manufacturer Part #0560009078
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • They may be attached to horizontal flanges of structural members in either the top beam or bottom beam positions
  • Secured in place by a cup-pointed Set Screw tightened against the flange
  • A Jam Nut is provided for tightening the Set Screw against the Body Casting
  • Thru tapping of the body casting permits extended adjustment of the threaded rod
  • Can be used with Fig 89X retaining clip for seismic applications
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Seismic
Coating:
Plain
Collection:
Fig 92
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
Yes
Fits Pipe Size:
3/4 in
Height:
1-13/16 in
MSS:
MSS SP-58 Type 19, MSS SP-58 Type 23, MSS SP-69
Material:
Ductile Iron
Product Type:
C-Clamp
Rod Size (in):
1/2 in
UL Listed:
Yes
Width:
1-1/16 in
Work Load Limit:
950 lb



Customers Also Bought
1–6 of 18 items
Part #A94E
Item #2113969
4.8 out of 5 Customer Rating
Requires Certification
Part #AG26018
Item #3942930
3.7 out of 5 Customer Rating
Requires Certification
Part #A260GP
Item #2114057
5 out of 5 Customer Rating
Requires Certification
Part #AG92C
Item #3574073
5 out of 5 Customer Rating
Requires Certification
Part #A261P
Item #2114954
5 out of 5 Customer Rating
Requires Certification
Part #FNW7202ZC
Item #487896
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AG92C
Item #3574073
5 out of 5 Customer Rating
Requires Certification
Part #AG94F
Item #3537046
4.5 out of 5 Customer Rating
Requires Certification
Part #AG261K
Item #3027599
5 out of 5 Customer Rating
Requires Certification
Part #A2400326084
Item #7010879
5 out of 5 Customer Rating
Requires Certification
Part #AG261P
Item #2114202
3.9 out of 5 Customer Rating
Requires Certification
Part #AAS1200ASCP78
Item #7010885
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing