This product requires certification to purchase.

1 in. Bronze Full Port Solder 600# Ball Valve

You last purchased this on
 
Apollo Valves

82-200 Series 1 in. Bronze Full Port Solder 600# Ball Valve

Brand image
You last purchased this on
 
Apollo Valves

82-200 Series 1 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A82245K1
  • Item #4522742
  • Manufacturer Part #82245K1
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dezincification Resistant Bronze Body
  • Adjustable Packing Gland
  • Blowout-Proof Stem Design
  • Premium RPTFE Seats and Seals
  • Full Port Ball Configuration in all Sizes
  • 100% Factory Tested
  • Made in USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
ASTM B-16
AWWA:
No
BAA Compliant:
Yes
CSA Certified:
CSA B51
Clean Bagged:
No
Collection:
82-200 Series
Color Finish Name:
Bronze
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Length (in):
5-1/2 in
Handle Material:
Zinc Plated Steel
Handle Type:
Lever
Height:
2-31/50 in
IAPMO Listed:
No
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-87/100 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Cast Bronze
Material Type:
B584, C84400
Maximum Temperature:
350
Minimum Temperature:
-20
NSF:
No
NSF Certified:
No
Number of Pieces:
1 Piece
Origin:
Domestic
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
Temperature Range:
-20 to 350 Deg F
Temperature Rating:
350
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.43 lb
Width:
2-11/50 in
cUPC Certified:
No



Customers Also Bought
1–6 of 18 items
Part #A82243K2
Item #3384737
5 out of 5 Customer Rating
Requires Certification
Part #MUPBA480SF
Item #4845385
4.4 out of 5 Customer Rating
Requires Certification
Part #NT560BRR20RHG
Item #4436395
4.1 out of 5 Customer Rating
Requires Certification
Part #FNWX432F
Item #4606092
3.4 out of 5 Customer Rating
Requires Certification
Part #NS585HP66LFLLD
Item #9316445
5 out of 5 Customer Rating
Requires Certification
Part #NS585HPLFJ
Item #9316422
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A82243K2
Item #3384737
5 out of 5 Customer Rating
Requires Certification
Part #A82206F3
Item #3918634
4.1 out of 5 Customer Rating
Requires Certification
Part #A82247K2
Item #3386986
5 out of 5 Customer Rating
Requires Certification
Part #A76F10527A
Item #4109024
5 out of 5 Customer Rating
Requires Certification
Part #A77CLF20404A
Item #7099891
5 out of 5 Customer Rating
Requires Certification
Part #A77CLF10201A
Item #7099853
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing